Shop All Gauge Blocks and Clamps
Mitutoyo
Rect, Cera, As-1, 2 pcs., .05"
Mfr # 516-837-26
Zoro # G7777563
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 3
- Height 3
- parallelism parallelism is measured by attaching the optical paralled (optional accessory) to the gage block set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 516-837-26
- Zoro # G7777563
- UPC # 603908395621
- Country of Origin Japan
- Category Gauge Blocks and Clamps
Dimensions
Length | 12 |
Width | 3 |
Height | 3 |
Details
Item | 2 PC, .05", RECT, CERA, AS-1 |
parallelism | parallelism is measured by attaching the optical paralled (optional accessory) to the gage block set |
Description
Rect,Cera,As-1,2 pcs.,.05 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO 3/16 in. Piloted Down Spiral Cutout Bits (TP43217)
- COILHOSE PNEUMATICS Tamperproof Safety Blow Gun (600-ST)
- RIDGID Drain Cleaning Cable, 3/8 In. x 25 ft. (C-4)
- MILWAUKEE TOOL SHOCKWAVE Impact Square Recess #2 Insert Bits (2 PK) (48-32-4422)
- MITUTOYO Gage Block, Rectangular, 0.10 In, ASME 0 (611191-531)
- MITUTOYO Gage Block Set, ASME 0, 0.050-4, 81Pc (516-902-26)
- MITUTOYO Gage Block, 1/4" L, 3/8" H, Steel, ASME AS-1 (611212-541)
- MITUTOYO Rectangular, Asme 0, 87 pcs., MM (516-946-26)
- MITUTOYO Rect Steel, Asme 0, 20" (611225-531)
- MITUTOYO Rect Steel, As-1, 12" (611223-541)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.787 (111178700)
- Mitutoyo Gauge Blocks and Clamps