Shop All Precision Measuring Accessories
Mitutoyo
Reading Scale, 172-162
Mfr # 172-162
Zoro # G7801153
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Features profile projector
- Height (In.) 1
- Color Silver
- Width (In.) 1.5
- Length (In.) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 172-162
- Zoro # G7801153
- UPC # 603908051497
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Height (In.) | 1 |
Width (In.) | 1.5 |
Length (In.) | 3 |
Overall Height | 1 |
Overall Width | 1.5 |
Overall Length | 3 |
Details
Item | READING SCALE |
Special Features | profile projector |
Color | Silver |
For Use With | Profile Projector |
Standards | 12" |
Weight | 1 |
Description
Reading Scale,172-162
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN Horiz Roller Mtrl Support Pdstl Stnd, 14" (9670141)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525200)
- WESTWARD 1/2 in Drive Impact Socket 27 mm Size 6 pt Deep Depth, Black Oxide (4LXL2)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.01 (111201000)
- MITUTOYO U-Wave Connecting Cable C for 5RCE9 (02AZD790C)
- MITUTOYO 32In.Dm Scale Unit/Multi-Functionhor (572-476)
- MITUTOYO Roughness Specimen, MM (178-601)
- MITUTOYO Counter, 120V, Ec-101D (542-007A)
- MITUTOYO Accessory Set for Square Gauge, In (516-612)
- MITUTOYO Usb Communication Cable for Sj210 (12AAL068)
- MITUTOYO Magnetic Stand Adaptor, 3/8" dia. (12AAA220)
- Mitutoyo Precision Measuring Accessories