Shop All Micrometers
Mitutoyo
Ratchet Stop Micrometer, Mdc-Lite 25mm
Mfr # 293-821-30
Zoro # G7772228
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001mm
- Range 0 to 25mm
- Features Provided with a Zero Set and in/mm Keys, Measurement Readout with Large Characters on the LCD, No Spindle Clamp, No Data Output
- Includes (1) Battery (SR44), (1) Fitted Plastic Case
- Thimble Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 293-821-30
- Zoro # G7772228
- UPC # 603908585930
- Country of Origin Japan
- Category Micrometers
Details
Item | Digimatic Micrometer |
Resolution | 0.001mm |
Range | 0 to 25mm |
Features | Provided with a Zero Set and in/mm Keys, Measurement Readout with Large Characters on the LCD, No Spindle Clamp, No Data Output |
Includes | (1) Battery (SR44), (1) Fitted Plastic Case |
Thimble | Ratchet |
IP Rating | Not Rated |
Description
Ratchet Stop Micrometer,Mdc-Lite 25mm, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAJIMA Chalk-Rite Extra Bold Braided Replacement Chalk Line, 1.0 mm x 100 ft (PL-ITOL)
- VERMONT GAGE Plug Gage, Yellow Handle, M24 x 3 Thread (302151530)
- STARRETT Jewelers Screwdriver, 0.070"/1.8mm Blade (555C)
- IRWIN 12x24 NC Hex Die (9332ZR)
- MITUTOYO Mic Head, S/Face, 0-1", 0.001" (150-812)
- MITUTOYO DIG HOLTEST (.35"-.425") (468-262)
- MITUTOYO Micrometer, V-Anvil, 3-Flute, 10-25mm (314-262-30)
- MITUTOYO Holtest, TypII, 2.5-3 In, .0002 In, RS (368-871)
- MITUTOYO Micrometer, 1 to 2", 0.0001", Ratchet (102-328-10)
- MITUTOYO Indicating Micrometer, 0-25mm (510-141)
- MITUTOYO Digital Micrometer, Tube, 0 to 1", SPC (395-364-30)
- Mitutoyo Micrometers & Sets