Shop All Micrometers
Mitutoyo
Ratchet Stop Micrometer, 75mm
Mfr # 293-242-30
Zoro # G7771893
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.001mm
- Range 50 to 75mm
- Features IP65 Protection Level, Enabling Use in Environments Exposed to Cutting Oil, Measurement Data Output Function is Available with A Water-Resistant Connection Cable, Auto Power ON/OFF Function, A Nonslip Surface is Employed for The Frame Cover and Surface Panel to Achieve Stable Handheld Measurement
- Includes (1) Battery (SR44), (1) Standard Bar, (1) Fitted Plastic Case
- Thimble Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 293-242-30
- Zoro # G7771893
- UPC # 603908589273
- Country of Origin Japan
- Category Micrometers
Details
Item | Coolant-proof Micrometer |
Resolution | 0.001mm |
Range | 50 to 75mm |
Features | IP65 Protection Level, Enabling Use in Environments Exposed to Cutting Oil, Measurement Data Output Function is Available with A Water-Resistant Connection Cable, Auto Power ON/OFF Function, A Nonslip Surface is Employed for The Frame Cover and Surface Panel to Achieve Stable Handheld Measurement |
Includes | (1) Battery (SR44), (1) Standard Bar, (1) Fitted Plastic Case |
Thimble | Ratchet |
Description
Ratchet Stop Micrometer,75mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 14” Abrasive Cut-Off Machine (6177-20)
- KLEIN TOOLS Nut Driver, 5/8-Inch, 4-Inch Hollow Shaft (630-5/8)
- LEGACY High Flow Plugs, 1/4" Body, 3/8MNPT, 2 pcs. (A53640FZ-2PK)
- HUSQVARNA 24" Walk-Behind Concrete Flat Saw, 9.7" Cut Depth, 20.8hp Honda 4-Cycle (FS 524)
- MITUTOYO 0 to 150/0.01mm Outside Mike I/A (104-135A)
- MITUTOYO Micrometer, Head, 0-25mm (152-332)
- MITUTOYO Hub (147-353)
- MITUTOYO Micrometer, Depth, Base-60 0-50mm (129-109)
- MITUTOYO Digital Micrometer, Blade, 0 to 1", SPC (422-360-30)
- MITUTOYO Micrometer, 1 to 2", 0.0001", Friction (103-136)
- MITUTOYO Micrometer, 0 to 1", 0.0001, Friction (103-135)
- Mitutoyo Micrometers & Sets