Shop All Micrometers
Mitutoyo
Ratchet Stop Micrometer, 50mm
Mfr # 293-241-30
Zoro # G7771902
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001mm
- Range 25 to 50mm
- Features IP65 Protection Level, Enabling Use in Environments Exposed to Cutting Oil, Measurement Data Output Function is Available with A Water-Resistant Connection Cable, Auto Power ON/OFF Function, A Nonslip Surface is Employed for The Frame Cover and Surface Panel to Achieve Stable Handheld Measurement
- Includes (1) Battery (SR44), (1) Certificate of Inspection Key, (1) Standard Bar, (1)Fitted Plastic Case
- Thimble Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 293-241-30
- Zoro # G7771902
- UPC # 603908585787
- Country of Origin Japan
- Category Micrometers
Details
Item | Coolant-proof Micrometer |
Resolution | 0.001mm |
Range | 25 to 50mm |
Features | IP65 Protection Level, Enabling Use in Environments Exposed to Cutting Oil, Measurement Data Output Function is Available with A Water-Resistant Connection Cable, Auto Power ON/OFF Function, A Nonslip Surface is Employed for The Frame Cover and Surface Panel to Achieve Stable Handheld Measurement |
Includes | (1) Battery (SR44), (1) Certificate of Inspection Key, (1) Standard Bar, (1)Fitted Plastic Case |
Thimble | Ratchet |
Description
Ratchet Stop Micrometer,50mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Automatic Center Punch (818)
- CLEVELAND Combined Drill/Countersink, #00 Sz, Plain (C46261)
- UNIVERSAL TOOL 3/16 Orbital Jitterbug Sander (4" X 6" Pad) (UT8791)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 3/16 in Size, Deep Socket, Black Phosphate (49-66-6342)
- MITUTOYO Micrometer (293-352-30)
- MITUTOYO 75 to 100/.01mm Outside Mic Ratchet (103-140-10)
- MITUTOYO Micrometer, Head (148-215)
- MITUTOYO Spherical Anvil/Spindle Micrometer, 0-1In (395-371-30)
- MITUTOYO Micrometer, Out, R, Stndr Bar 26-27/.001" (103-203)
- MITUTOYO 300 to 400/0.01mm Outside Micrometer I/A (104-142A)
- MITUTOYO Digital Micrometer, 0 to 1", Ratchet (293-340-30)
- Mitutoyo Precision Gauges & Accessories