Shop All Micrometers
Mitutoyo
Ratchet Stop Micrometer, 100mm
Mfr # 293-243-30
Zoro # G7771869
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001mm
- Range 75 to 100mm
- Features IP65 Protection Level, Enabling Use in Environments Exposed to Cutting Oil, Measurement Data Output Function is Available with A Water-Resistant Connection Cable, Auto Power ON/OFF Function, A Nonslip Surface is Employed for The Frame Cover and Surface Panel to Achieve Stable Handheld Measurement
- Includes (1) Battery (SR44), (1) Standard Bar, (1) Fitted Plastic Case
- Thimble Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 293-243-30
- Zoro # G7771869
- UPC # 603908587002
- Country of Origin Japan
- Category Micrometers
Details
Item | Coolant-proof Micrometer |
Resolution | 0.001mm |
Range | 75 to 100mm |
Features | IP65 Protection Level, Enabling Use in Environments Exposed to Cutting Oil, Measurement Data Output Function is Available with A Water-Resistant Connection Cable, Auto Power ON/OFF Function, A Nonslip Surface is Employed for The Frame Cover and Surface Panel to Achieve Stable Handheld Measurement |
Includes | (1) Battery (SR44), (1) Standard Bar, (1) Fitted Plastic Case |
Thimble | Ratchet |
Description
Ratchet Stop Micrometer,100mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.018 (111201800)
- EKLIND Metric Plain Double-Ball-Hex Key, 4 mm Tip Size, 5 7/16 in Long, 3/8 in Short (19608)
- MAKITA DIE FOR JN1601 (MPA-15051)
- DOLPHIN COMPONENTS 8 3/4 in Ratchet Crimper RG-59, RG-58, RG-6 (DC-3803)
- MITUTOYO Micrometer, Disc, 1-2", .00005", IP65 (323-351-30)
- MITUTOYO 5 to 30/.01mm I.Mic Cal.Type (145-185)
- MITUTOYO Micrometers, Inside, Ext Rod, 50-300/.01mm (137-202)
- MITUTOYO Digital Micrometer, 1 to 2In, 0.00005, SPC (293-331-30)
- MITUTOYO Digital Micrometer, Non-Rotating, 1", SPC (406-350-30)
- MITUTOYO Dig Mic, Qnt, I/M 3-4 In, .00005 In, NO (293-188-30)
- FOWLER Outside Micrometer Set, 0-4" (FOW72-229-214)
- Mitutoyo Precision Gauges & Accessories