Shop All Radius Gauges
Mitutoyo
Radius Gages, 8 Leaves
Mfr # 186-904
Zoro # G7769507
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6
- Features 8 leaves
- Height 2
- Overall Height 2
- Weight 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 186-904
- Zoro # G7769507
- UPC # 603908057345
- Country of Origin Japan
- Category Radius Gauges
Dimensions
Overall Length | 6 |
Height | 2 |
Overall Height | 2 |
Width | 6 |
Length | 6 |
Overall Width | 6 |
Details
Item | RADIUS GAGES (8 LEAVES) |
Features | 8 leaves |
Weight | 1.5 |
Color | Silver |
Description
Radius Gages,8 Leaves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 1/2 in Size, Standard Socket, black oxide (6848)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide (CNMG120404-NF4 WSM10)
- KNIPEX Pliers, Straight, 0.091in Dia, 9in. L (44 13 J3)
- HUSQVARNA Diamond Saw Blade, Masonry, 18 in. Dia. (F620C-18)
- MITUTOYO Radius Gage (186-103)
- MITUTOYO Radius Gages, 17 Leaves (186-903)
- MITUTOYO Radius Gage Set 32 Pairs (186-106)
- MITUTOYO Radius Gage Set, 1/32 to 1/4, 30 Leaves (186-101)
- MITUTOYO Radius Gage (186-902)
- MITUTOYO Radius Gage Set, 9/16 - 1 Inch By 16Ths (186-905)
- STARRETT Radius Gage W/Holder (SD167GHZ)
- Mitutoyo Precision Gauges & Accessories