Shop All Radius Gauges
Mitutoyo
Radius Gage Set, 9/16 - 1 Inch By 16Ths
Mfr # 186-905
Zoro # G0672570
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Configuration 5 Convex & Concave Radii
- Includes Fitted Case With Indexed Pockets
- Number of Leaves 8
- Dimension Type Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 186-905
- Zoro # G0672570
- Country of Origin Japan
- Category Radius Gauges
Dimensions
Dimension Type | Angle |
Included Sizes | 1/16 in (9/16 in-1 in) |
Details
Item | Radius Gauge Set |
Finish | Satin Chrome |
Configuration | 5 Convex & Concave Radii |
Includes | Fitted Case With Indexed Pockets |
Number of Leaves | 8 |
Maximum Measurement - Inch | 1 in |
Set Style | Fixed Leaves With Handle |
Range | 9/16 in to 1 in by 16ths |
Minimum Measurement - Inch | 9/16 in |
Case Included | Yes |
Increments | 1/16 in (9/16 in to 1 in) |
Case Type | Pouch |
Accuracy | +/-0.0016 in/0.04 mm |
Description
Radius Gauge Set, Range 9/16 in to 1 in by 16ths, Accuracy +/-0.0016 in/0.04 mm, Configuration 5 Convex & Concave Radii, Dimension Type Angle, Included Sizes 1/16 in (9/16 in-1 in), Increments 1/16 in (9/16 in to 1 in), Minimum Measurement - Inch 9/16 in, Number of Leaves 8, Set Style Fixed Leaves With Handle, Case Included Yes, Case Type Pouch, Finish Satin Chrome, Includes Fitted Case With Indexed Pockets, Maximum Measurement - Inch 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet, ER20, 12mm (E20-472)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute 37 Degree Helix End Mill (E5G95913)
- BESSEY 18" Bar Clamp, 4-1/2" Throat Depth (TG4.518+2K)
- ECLIPSE Fretsaw Blade Package 18TPI 5" (71-FS5R)
- MITUTOYO Radius Gage Set, 17/64 to 1/2, 32 Leaves (186-102)
- MITUTOYO Radius Gage (186-107)
- MITUTOYO Radius Gage Set, 34 Pairs, 1-7mm (186-105)
- MITUTOYO Radius Gages, 17 Leaves (186-903)
- MITUTOYO Radius Gage Set 32 Pairs (186-106)
- MITUTOYO Radius Gage (186-110)
- STARRETT Radius Gage (167-1/32)
- Mitutoyo Precision Gauges & Accessories