Shop All Radius Gauges
Mitutoyo
Radius Gage Set, 34 Pairs, 1-7mm
Mfr # 186-105
Zoro # G4389497
product price: $48.85
/ea
$48.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range (In.) 1mm - 7mm
- Gauges per Set 34 Pairs
- Finish Uncoated
- Configuration Concave & Convex Radii
- Includes Locking Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 186-105
- Zoro # G4389497
- UPC # 603908057277
- Country of Origin Japan
- Category Radius Gauges
Dimensions
Included Sizes | (0.25 mm) 1 - 3 mm, 0.5 mm (3.5 - 7 mm) |
Dimension Type | Angle |
Details
Item | Radius Gauge Set |
Range (In.) | 1mm - 7mm |
Gauges per Set | 34 Pairs |
Finish | Uncoated |
Configuration | Concave & Convex Radii |
Includes | Locking Clamp |
Case Type | Hard Case |
Accuracy | +/-0.002 in |
Case Included | Yes |
Number of Leaves | 34 |
Minimum Measurement - mm | 1 mm |
Maximum Measurement - mm | 7 mm |
Range | 1 mm to 7mm |
Set Style | Fixed Leaves With Handle |
Increments | 0.25 mm, 0.5 mm |
Description
Radius Gauge Set, Range 1 mm to 7mm, Accuracy +/-0.002 in, Configuration Concave & Convex Radii, Dimension Type Angle, Included Sizes (0.25 mm) 1 - 3 mm, 0.5 mm (3.5 - 7 mm), Increments 0.25 mm, 0.5 mm, Maximum Measurement - mm 7 mm, Minimum Measurement - mm 1 mm, Number of Leaves 34, Set Style Fixed Leaves With Handle, Case Included Yes, Case Type Hard Case, Finish Uncoated, Includes Locking Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Cobalt M42 Rectangular Tool Bit 856 Cleveland 3/4X1 In x 6 In Overall Length (C44660)
- WESTWARD Spring Retainer, 0.401 In. Shank (4MGY1)
- BOSCH SDS Max Core Bit W/Shank, 3 9/16 In, 22 L (HC8545)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38123)
- MITUTOYO Radius Gage Set, 9/16 - 1 Inch By 16Ths (186-905)
- MITUTOYO Radius Gage Set, 1/32 to 1/4, 30 Leaves (186-101)
- MITUTOYO Radius Gage Set 32 Pairs (186-106)
- MITUTOYO Radius Gage (186-107)
- MITUTOYO Radius Gage Set, 17/64 to 1/2, 32 Leaves (186-102)
- MITUTOYO Radius Gages, 17 Leaves (186-903)
- STM 1321764 x 64ths Radius Gauge Set (225230)
- Mitutoyo Radius Gauges