Shop All Radius Gauges
Mitutoyo
Radius Gage Set 32 Pairs
Mfr # 186-106
Zoro # G4389481
original price:
$67.59
6% off
new price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range (In.) 7.5mm - 15mm by 0.5mm
- Gauges per Set 32
- Finish Uncoated
- Configuration Concave & Convex Radii
- Includes Locking Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 186-106
- Zoro # G4389481
- UPC # 603908057284
- Country of Origin Japan
- Category Radius Gauges
Dimensions
Dimension Type | Angle |
Included Sizes | 0.5 mm (7.5 mm - 15 mm) |
Details
Item | Radius Gauge Set |
Range (In.) | 7.5mm - 15mm by 0.5mm |
Gauges per Set | 32 |
Finish | Uncoated |
Configuration | Concave & Convex Radii |
Includes | Locking Clamp |
Number of Leaves | 32 |
Increments | 0.5 mm (7.5 mm to 15 mm) |
Maximum Measurement - mm | 15 mm |
Case Type | Hard Case |
Minimum Measurement - mm | 7.5 mm |
Range | 7.5 mm to 15 mm by 5 mm |
Case Included | Yes |
Set Style | Fixed Leaves With Handle |
Accuracy | +/-0.002 in |
Description
The Mitutoyo 186-106 Radius Gage Set 32 Pairs is the ideal tool for accurately measuring concave and convex radii. This product comes with a wide range of sizes that will help you take accurate measurements every time. The radius gage set contains 32 pairs of leaves in various increments, ranging from 0.5 mm to 15 mm. These leaves are designed to measure both concave and convex radii between 7.5 mm and 15 mm. The configuration is fixed, which means it does not require a frame or a case to hold the leaves together when in use. Each leaf has a handle attached, so you can easily pick up each one without touching them directly with your hands, minimizing errors in measurement due to dirt or oil contamination on your skin. With this Mitutoyo 186-106 Radius Gage Set 32 Pairs, you can ensure that your projects will be carried out with accuracy every time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Tool Glazing 2In1 Steel (14300)
- HYDE Joint Knife, Flexible, 6", Carbon Steel (02850)
- ZORO SELECT Chucking Reamer, 1-5/16 In., 10 Flute, HSS (11V359)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 50 (H135BY)
- MITUTOYO Radius Gages, 17 Leaves (186-903)
- MITUTOYO Radius Gage (186-107)
- MITUTOYO Radius Gage Set, 34 Pairs, 1-7mm (186-105)
- MITUTOYO Radius Gage (186-110)
- MITUTOYO Radius Gage Set, 9/16 - 1 Inch By 16Ths (186-905)
- MITUTOYO Radius Gage (186-103)
- STARRETT Radius Gage W/Holder (SD167GHZ)
- Mitutoyo Precision Measuring Tools