Shop All Radius Gauges
Mitutoyo
Radius Gage Set, 17/64 to 1/2, 32 Leaves
Mfr # 186-102
Zoro # G3551213
$52.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Range (In.) 17/64 to 1/2 in by 64ths
- Gauges per Set 16 Pair of Leaves
- Finish Uncoated
- Configuration Concave & Convex Radii
- Includes Locking Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 186-102
- Zoro # G3551213
- UPC # 603908057246
- Country of Origin Japan
- Category Radius Gauges
Dimensions
Dimension Type | Angle |
Included Sizes | 17/64 in, 9/32 in, 19/64 in, 5/16 in, 21/64 in, 11/32 in, 23/64 in, 3/8 in, 25/64 in, 13/32 in, 27/64 in, 7/16 in, 29/64 in, 15/32 in, 1/2 in |
Details
Item | Radius Gauge Set |
Range (In.) | 17/64 to 1/2 in by 64ths |
Gauges per Set | 16 Pair of Leaves |
Finish | Uncoated |
Configuration | Concave & Convex Radii |
Includes | Locking Clamp |
Case Included | Yes |
Maximum Measurement - Inch | 1/2 in |
Case Type | Hard Case |
Minimum Measurement - Inch | 17/64 in |
Accuracy | +/-0.002 in |
Increments | 1/64 in (9/32 in to 33/64 in) |
Range | 17/64 in to 1/2 in by 64ths |
Number of Leaves | 32 |
Set Style | Fixed Leaves With Handle |
Description
The Mitutoyo 186-102 Radius Gage Set is the ideal choice for checking flatness and roundness of workpieces. This concave and convex radius gage set contains 16 pairs of leaves, giving you a total of 32 leaves in all. The concave and convex radius gage set comes with an uncoated finish that provides superior performance even in high-temperature conditions. It has a range from 17/64 to 1/2 in by 64ths, with increments between 9/32 in to 33/64 in. Each leaf measures 17/64 to 1/2 in, making it easy for you to find the right size leaf for your project. You can also find its case type - hard case - quite useful as it helps protect your tools when not in use. If you are looking for a complete tool kit for your workshop or garage, then consider the Mitutoyo 186-102 Radius Gage Set.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 6 Piece Metric T-Shape Hex Key Set, 13348 (13348)
- URREA Steel octogonal sledge hammer 8Lb with 36" handle (1437G)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 39/64 (49739)
- WESTWARD 3/8 in Drive Impact Socket Bit 10 mm, Metric (4LZD1)
- MITUTOYO Radius Gage (186-103)
- MITUTOYO Radius Gage Set, 34 Pairs, 1-7mm (186-105)
- MITUTOYO Radius Gage (186-110)
- MITUTOYO Radius Gage Set 32 Pairs (186-106)
- MITUTOYO Radius Gage Set, 9/16 - 1 Inch By 16Ths (186-905)
- MITUTOYO Radius Gage (186-902)
- STARRETT Radius Gage (167-1/4)
- Mitutoyo Precision Measuring Tools