Shop All Radius Gauges
Mitutoyo
Radius Gage Set, 1/32 to 1/4, 30 Leaves
Mfr # 186-101
Zoro # G3527641
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Range (In.) 1/32 to 1/4 in by 64ths
- Gauges per Set 15 Pair of Leaves
- Accuracy (In.) +/-.0016 in /.04mm
- Finish Uncoated
- Configuration Concave & Convex Radii
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 186-101
- Zoro # G3527641
- UPC # 603908057239
- Country of Origin Japan
- Category Radius Gauges
Dimensions
Dimension Type | Angle |
Included Sizes | 17/64 in, 9/32 in, 19/64 in, 5/16 in, 21/64 in, 11/32 in, 23/64 in, 3/8 in, 25/64 in, 13/32 in, 27/64 in, 7/16 in, 29/64 in, 15/32 in, 1/2 in |
Details
Item | Radius Gauge Set |
Range (In.) | 1/32 to 1/4 in by 64ths |
Gauges per Set | 15 Pair of Leaves |
Accuracy (In.) | +/-.0016 in /.04mm |
Finish | Uncoated |
Configuration | Concave & Convex Radii |
Includes | Locking Clamp |
Case Type | Hard Case |
Set Style | Fixed Leaves With Handle |
Increments | 1/32 in (1/32 in to 1/4 in); 1/64 in (1/32 in to 1/4 in) |
Case Included | Yes |
Maximum Measurement - Inch | 1/4 in |
Range | 17/64 in to 1/2 in by 64ths |
Minimum Measurement - Inch | 1/32 in |
Accuracy | +/-0.002 in |
Number of Leaves | 32 |
Description
The Mitutoyo 186-101 Radius Gage Set contains 15 pairs of leaves that can measure concave and convex radii. The radius gage set is available in a hard case with an accuracy of +/-.0016 in /.04mm, which makes it ideal for measuring very small radii. This radius gage set comes with 30 leaves that are divided into 15 pairs of leaves. It also has a measurement range from 1/32 to 1/4 in by 64ths with increments of 1/32 in to 1/4 in. The gages have an accuracy of +/-.0016 in /.04mm which makes them suitable for extremely accurate measurements on very small items or parts where tolerances are measured in thousandths or even hundredths of an inch rather than fractions. Given its high level of precision, this Mitutoyo 186-101 Radius Gage Set is definitely worth having around your workshop or home garage if you are doing any type of metalworking projects involving intricate details such as ornamental ironwork, furniture repair or restoration work on vintage cars, motorcycles or airplanes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 12" Round File - Smooth Cut (11075)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 17/32 (55434)
- DRILL AMERICA #67 Cobalt Jobber Length Drill Bit (DWDCO67)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.962 (111196200)
- MITUTOYO Radius Gage Set, 17/64 to 1/2, 32 Leaves (186-102)
- MITUTOYO Radius Gage Set 32 Pairs (186-106)
- MITUTOYO Radius Gage (186-103)
- MITUTOYO Radius Gage Set, 34 Pairs, 1-7mm (186-105)
- MITUTOYO Radius Gage Set, 9/16 - 1 Inch By 16Ths (186-905)
- MITUTOYO Radius Gage (186-110)
- MITUTOYO Radius Gages, 17 Leaves (186-903)
- Mitutoyo Precision Measuring Tools