Shop All Radius Gauges
Mitutoyo
Radius Gage
Mfr # 186-902
Zoro # G0971251
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Leaves 26
- Dimension Type Angle
- Included Sizes 5 mm to 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 186-902
- Zoro # G0971251
- Country of Origin Japan
- Category Radius Gauges
Dimensions
Dimension Type | Angle |
Included Sizes | 5 mm to 13 mm |
Details
Item | Radius Gage |
Number of Leaves | 26 |
Description
Radius Gage, Dimension Type Angle, Included Sizes 5 mm to 13 mm, Number of Leaves 26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Crucible Tongs, 20 In, Nickel Plated Steel (5ZPT9)
- CHICAGO PNEUMATIC NIBBLER 16 GA HD (CP835)
- KEO 100 deg 3 Flute 5 piece Center Reamer Set HSS (50020)
- KO-KEN Socket set 1/4-3/4 6 Point 200mm 9 pieces 3/8 Sq. Drive (RS3300XA/9)
- MITUTOYO Radius Gage (186-103)
- MITUTOYO Radius Gage (186-107)
- MITUTOYO Radius Gage Set, 17/64 to 1/2, 32 Leaves (186-102)
- MITUTOYO Radius Gage (186-110)
- MITUTOYO Radius Gages, 17 Leaves (186-903)
- MITUTOYO Radius Gage Set, 9/16 - 1 Inch By 16Ths (186-905)
- STARRETT Radius Gage (167M-3)
- Mitutoyo Radius Gauges