Shop All Radius Gauges
Mitutoyo
Radius Gage
Mfr # 186-110
Zoro # G0971245
product price: $46.89
/ea
$46.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Angle
- Included Sizes 4 mm to 6 mm
- Number of Leaves 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 186-110
- Zoro # G0971245
- Country of Origin Japan
- Category Radius Gauges
Dimensions
Dimension Type | Angle |
Included Sizes | 4 mm to 6 mm |
Details
Item | Radius Gage |
Number of Leaves | 18 |
Description
Radius Gage, Dimension Type Angle, Included Sizes 4 mm to 6 mm, Number of Leaves 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Wera 05056491001 SAE Socket & Bit Driver Set - 39 Piece (5056491001)
- WESTWARD 15pc. HSS 118 Degrees Drill Bit Set (401J91)
- MILWAUKEE TOOL Milwaukee 2803-22 M18 FUEL¿ 1/2" Drill/Driver Kit w/ 2 XC Batteries (2803-22)
- BORA PORTAMATE WTX EXTENSION W/CONN 50"" (545060)
- MITUTOYO Radius Gage (186-103)
- MITUTOYO Radius Gage (186-902)
- MITUTOYO Radius Gage (186-107)
- MITUTOYO Radius Gage Set, 1/32 to 1/4, 30 Leaves (186-101)
- MITUTOYO Radius Gage Set 32 Pairs (186-106)
- MITUTOYO Radius Gages, 17 Leaves (186-903)
- STARRETT Radius Gage (167-11/64)
- Mitutoyo Precision Gauges & Accessories