Shop All Radius Gauges
Mitutoyo
Radius Gage
Mfr # 186-107
Zoro # G0971236
product price: $85.15
/ea
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Angle
- Number of Leaves 30
- Included Sizes 5 mm to 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 186-107
- Zoro # G0971236
- Country of Origin Japan
- Category Radius Gauges
Dimensions
Dimension Type | Angle |
Included Sizes | 5 mm to 25 mm |
Details
Item | Radius Gage |
Number of Leaves | 30 |
Description
Radius Gage, Dimension Type Angle, Included Sizes 5 mm to 25 mm, Number of Leaves 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bench Top Buffer, Steel, 10 in., 1 HP (48WE54)
- FELO Smart Bitholder 6", 1/4" Stock (07157 53179)
- OTC Air Blow Gun, Stainless Tip, 4.5" (2423)
- GATOR TOOLS Gator Tools 48"x4" SE GatorLoy W (GF10074)
- MITUTOYO Radius Gage (186-103)
- MITUTOYO Radius Gage (186-110)
- MITUTOYO Radius Gage Set, 34 Pairs, 1-7mm (186-105)
- MITUTOYO Radius Gage Set 32 Pairs (186-106)
- MITUTOYO Radius Gage Set, 1/32 to 1/4, 30 Leaves (186-101)
- MITUTOYO Radius Gages, 17 Leaves (186-903)
- STARRETT Radius Gage 120 Formerly Pt22970 (167-120)
- Mitutoyo Precision Gauges & Accessories