Shop All Surface Testers
Mitutoyo
R-Drive Unit, Sj-310 0.75mm
Mfr # 178-573-01A
Zoro # G7768649
product price: $5,827.99
/ea
Free Shipping & Returns
$5,827.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features portable surface roughness tester
- Dimensions (In.) 13 W x 18.5 L x 10 H
- Color White
- Overall Width 13
- Overall Height 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 178-573-01A
- Zoro # G7768649
- UPC # 603908560272
- Country of Origin Japan
- Category Surface Testers
Dimensions
Dimensions (In.) | 13 W x 18.5 L x 10 H |
Overall Width | 13 |
Overall Height | 10 |
Overall Length | 18.5 |
Details
Item | SJ-310 0.75MN INCH (R-DRIVE UNIT) |
Features | portable surface roughness tester |
Color | White |
Weight | 14 |
Description
R-Drive Unit,Sj-310 0.75mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS ProHold Hex Bit Socket Set, 9 pcs (23299)
- SWANSON TOOL 24" Magnetic Professional Box Beam Level with Gelshock End Caps (SVB24M)
- LENOX Band Saw Blade, 13 ft. L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel (1763837)
- FELO Slotted, Phillips, Wooden Handle Screwdr (07157 22155)
- MITUTOYO Surface Roughness Tester, 17.5mm Range (178-563-12A)
- MITUTOYO Surface Roughness Testers, Sj-411 0.75M (178-581-11A)
- MITUTOYO Surface Tester, Color, 14200 Micron (178-561-12A)
- MITUTOYO Surface Rough Test, (S-Drive Unit) in/mm (178-561-11A)
- DESCO Analog Surface Resistance Meter Kit (19784)
- STARRETT Surface Tester, 10 to 200 micron Range (SR300)
- INSIZE Surface Roughness Tester, Analysis Graph (ISR-C003)
- Mitutoyo Surface Property Testing Tools