Shop All Surface Testers
Mitutoyo
R-Drive Unit, Sj-210" 0.75mm
Mfr # 178-563-11A
Zoro # G7768630
product price: $3,223.99
/ea
Free Shipping & Returns
$3,223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features The built-in battery allows approximately 1,000 measurements on a full charge
- Dimensions (In.) 13.5 W x 16.5 L x 4.5 H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 178-563-11A
- Zoro # G7768630
- UPC # 603908595045
- Country of Origin Japan
- Category Surface Testers
Dimensions
Dimensions (In.) | 13.5 W x 16.5 L x 4.5 H |
Details
Item | SJ-210 IN 0.75MN (R-DRIVE UNIT) |
Features | The built-in battery allows approximately 1,000 measurements on a full charge |
Description
R-Drive Unit,Sj-210 In. 0.75mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive Adaptor, SAE, 1 pcs, Chrome plated (BS-130)
- WESTWARD 1/4 in Drive Impact Socket 5 mm Size 6 pt Standard Depth, Black Oxide (4LYA1)
- EKLIND SAE Plain Ball Hex Key, 5/8" Tip Size, 9 3/4 in Long, 1 7/8 in Short, 5 PK (18240)
- HHIP 1/4-20NC H3 4 Flute High Speed Steel Taper Hand Tap (1012-2520)
- MITUTOYO Surface Roughness Tester, 17.5mm Range (178-563-12A)
- MITUTOYO Surface Rough Test, (S-Drive Unit) in/mm (178-561-11A)
- MITUTOYO Surface Roughness Testers, Sj-411 0.75M (178-581-11A)
- MITUTOYO Surface Tester, Color, 14200 Micron (178-561-12A)
- PHASE II Surface Roughness Tester, Profilometer, Pocket, Ra/Rz, Rms/Rq, Rt, Bluetooth out, Software (SRG-2200)
- PCE INSTRUMENTS Surface Paint Gloss Tester, with External Probe (PCE-GM 80)
- DEFELSKO PosiTector Profile Gauge, Advanced (POSITECTOR SPG3)
- Mitutoyo Surface Testers