Shop All Micrometers
Mitutoyo
Quickmike Mm
Mfr # 422-411-20
Zoro # G0972268
product price: $960.99
/ea
Free Shipping & Returns
$960.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001mm
- Range 0 to 30mm
- Operation Digital
- Features The Anvil and the Spindle have a Blade for Measuring the Groove Diameter of Shafts, Keyways and Other Hard-to-Reach Areas, Ratchet Stop for Constant Force, Non-Slip Grip Finish
- Includes (1) Battery (SR44), (1) Fitted Plastic Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 422-411-20
- Zoro # G0972268
- Country of Origin Japan
- Category Micrometers
Details
Item | Blade Micrometer |
Resolution | 0.001mm |
Range | 0 to 30mm |
Operation | Digital |
Features | The Anvil and the Spindle have a Blade for Measuring the Groove Diameter of Shafts, Keyways and Other Hard-to-Reach Areas, Ratchet Stop for Constant Force, Non-Slip Grip Finish |
Includes | (1) Battery (SR44), (1) Fitted Plastic Case |
Spindle | Blade, Non-Rotating |
Anvil | Blade |
Thimble | Ratchet |
IP Rating | Not Rated |
Description
Quickmike Mm, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 7 ft. 9" L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal (91401-07-09)
- METABO Metabo N5008AC2M 2 in. Construction Stapler (N5008AC2M)
- ZORO SELECT Drill Bushing, Type H, Drill Size 25/64 In (H4012JY)
- BESSEY 24" Bar Clamp, 5-1/2" Throat Depth (TG5.524+2K)
- MITUTOYO Imj, 80"Mj (339-304)
- MITUTOYO Point Micrometer, 0 to 1", 30 Deg Carbide (112-237)
- MITUTOYO Micrometer, 2 to 3", 0.0001, Ratchet (103-217)
- MITUTOYO 6 to 12/.001" O. Mic I/A (104-138)
- MITUTOYO Spherical Anvil/Spindle Micrometer, 0-1In (395-371-30)
- MITUTOYO Electronic Digital Outside Mic (293-240-30)
- STARRETT Interchangeable Anvil Micrometer, 2 to 6" (224ARLZ)
- Mitutoyo Precision Gauges & Accessories