Shop All Dial Indicators
Mitutoyo
Quickmike, Inch/mm
Mfr # 422-421-20
Zoro # G7774879
product price: $1,177.99
/ea
Free Shipping & Returns
$1,177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.00005 mm, 0.001 mm
- Range 0 in to 1.2 in, 0 to 30.48 mm
- Accuracy +/-.00015 in
- Long Form Calibration Certificate No
- Bezel Lock No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 422-421-20
- Zoro # G7774879
- UPC # 603908309567
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Dimension Type | Inch/Metric |
Details
Graduations | 0.00005 mm, 0.001 mm |
Range | 0 in to 1.2 in, 0 to 30.48 mm |
Accuracy | +/-.00015 in |
Item | Quickmike,Inch/mm |
Long Form Calibration Certificate | No |
Bezel Lock | No |
Maximum Measurement - mm | 30.48 mm |
Non-Magnetic | Yes |
Number of Indicators | 1 |
Minimum Measurement - mm | 0 mm |
Maximum Measurement - Inch | 1.2 in |
Case Type | Case |
Includes Case | Yes |
Contact Point Shape | Blade |
Minimum Measurement - Inch | 0 in |
Description
Quickmike,Inch/mm, Range 0 in to 1.2 in, 0 to 30.48 mm, Accuracy +/-.00015 in, Long Form Calibration Certificate No, Dimension Type Inch/Metric, Case Type Case, Maximum Measurement - Inch 1.2 in, Maximum Measurement - mm 30.48 mm, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2" Drive Socket Wrench Set SAE 26 Pieces 7/16 in to 1 1/4 in , Chrome (4LWZ8)
- OZ LIFTING PRODUCTS Cable Assembly, Galvanized, 1/4" x 45 ft. (OZGAL.25-45)
- KO-KEN Socket 24mm Surface Drive, 85mm, 1/2 Sq. Drive (14310M-24)
- KO-KEN Universal Socket 7mm Nut Grip 33mm 1/4 Sq. Drive (2441M-7)
- MITUTOYO Holtest, Digimatic, I/M, 2" - 2.5" (468-270)
- MITUTOYO Dial Indicator, 0.01-10mm (2046A-09)
- MITUTOYO Dial Indicator, Fb, .0005-.5" (2514AB)
- MITUTOYO Dial Ti, Full Set, 0.03 in, 0.0005 in Grad (513-302-10T)
- MITUTOYO Dial Indicator, Jeweled, Stem 0.375" dia (2904A)
- MITUTOYO Dial Test Indicator, 40mm Dial, Yellow (513-405-10H)
- STARRETT Xtra-Lngth Dial Indicator Contact Pnt, 3" (PT09560K)
- Mitutoyo Indicators, Indicator Holders & Accessories