Shop All Micrometers
Mitutoyo
Quick Mike 0-30Mm
Mfr # 293-666-20
Zoro # G0971708
Free Shipping & Returns
$692.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001mm
- Range 0 to 30mm
- Features Non-rotating Spindle and the New Ratchet Friction Thimble, Absolute Linear Scale, IP54 Dust/Water Protection
- Includes (1) Battery (SR44), (1) SPC Data Output, (1) Standard Bar, (1) Fitted Plastic Case
- Thimble Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 293-666-20
- Zoro # G0971708
- Country of Origin Japan
- Category Micrometers
Details
Item | Absolute Digimatic Micrometer |
Resolution | 0.001mm |
Range | 0 to 30mm |
Features | Non-rotating Spindle and the New Ratchet Friction Thimble, Absolute Linear Scale, IP54 Dust/Water Protection |
Includes | (1) Battery (SR44), (1) SPC Data Output, (1) Standard Bar, (1) Fitted Plastic Case |
Thimble | Ratchet |
IP Rating | Not Rated |
Description
Quick Mike 0-30Mm, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Guide Roller (64303003010)
- MILWAUKEE TOOL 1-1/4" S&D Black Oxide Drill Bit (48-89-2758)
- BONDHUS 6mm Ball End Screwdriver - Xlong Hex 6mm (3768)
- DASCO PRO Brick Chisel, 3" Tip x 7" L (435)
- MITUTOYO Micrometers, Inside, Ext Rod, 2-6/.001 ft. (137-211)
- MITUTOYO Micrometer, Non-Rotating 1-2" .00005" (406-351-30)
- MITUTOYO Micrometer, Blade Type A, 2-3", .00005" (422-332-30)
- MITUTOYO Parts, 3 pcs. (193-915)
- MITUTOYO Dig Mic, Qnt, I/M 2-3 In, .00005 In, O (293-182-30)
- MITUTOYO Dig Mic, Dsk, I/M 2-3 In, .00005 In, O, RS (323-352-30)
- CRAFTSMAN Micrometer Torque Wrench, 1/2" Drive (CMMT99434)
- Mitutoyo Micrometers & Sets