Shop All Micrometers
Mitutoyo
Quick Micrometer, 0-1.2", 0.00005"
Mfr # 293-676-20
Zoro # G0814597
product price: $740.99
/ea
Free Shipping & Returns
$740.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005 in/0.001 mm
- Range 0 in to 1.2 in, 0 to 30.8 mm
- Features Carbide Measuring Faces, Enamel Finish, Spindle Lock
- Includes Key Spanner
- Spindle Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 293-676-20
- Zoro # G0814597
- UPC # 603908225966
- Country of Origin Japan
- Category Micrometers
Dimensions
Dimension Type | Inch/Metric |
Description
Digital Outside Micrometer, Range 0 in to 1.2 in, 0 to 30.8 mm, Resolution 0.00005 in/0.001 mm, IP Rating IP54, SPC Output Yes, Data Output Type Cable, Long Form Calibration Certificate No, Coolant Resistant No, Dimension Type Inch/Metric, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Case Included Yes, Display Type LCD, Includes Key Spanner, Includes Battery Yes, Lock Nut Type -, Maximum Measurement - Inch 1.2 in, Maximum Measurement - mm 30.8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Spanner Wrench 4pc Set, Folding Pouch (05020110001)
- GUARDAIR Air Gun Dirt Shield Assembly, 10 In. L (HT133)
- MELIN TOOL CO End Mill, Hss, GP, Square, 17/32" x 1-3/8, Number of Flutes: 4 (CC-1617)
- TITAN Bit Driver Set, 31 pcs. (32972)
- MITUTOYO Dig Mic, Qnt, I/M 2-3 In, .00005 In, O (293-182-30)
- MITUTOYO 300 to 400/0.01mm Outside Micrometer I/A (104-142A)
- MITUTOYO Mic Acs, Standard Bar 10 In (167-150)
- MITUTOYO Measured Head Point, 2" to 4", 0.00005"/0.001mm (04AZA754)
- MITUTOYO Micrometer, 0 to 1", 0.0001, Ratchet (103-260)
- MITUTOYO Digital Micrometer, Blade, 0 to 1", SPC (422-360-30)
- MITUTOYO Can Seam Micrometer, 0 to 1/2" Range (147-201)
- Mitutoyo Micrometers & Sets