Shop All Height Gauges
Mitutoyo
Qmh-14In.
Mfr # 518-241
Zoro # G0971525
product price: $4,668.99
/ea
Free Shipping & Returns
$4,668.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Counter Type Electronic Digital
- Height Measurement Type 1D
- Travel Type Manual with Feed Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 518-241
- Zoro # G0971525
- Country of Origin Japan
- Category Height Gauges
Dimensions
Height Measurement Type | 1D |
Details
Item | Height Gauge |
Counter Type | Electronic Digital |
Travel Type | Manual with Feed Wheel |
Description
Item Height Gauge, Counter Type Electronic Digital
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLECO Right Angle Grind Pencil Straight / Inline, 1/8 in Air Inlet, 1/8" Collet, Industrial, 70,000 rpm (MP4200)
- RIDGID 1/2-8 Capacity Replacement Chain Assembly for Chain Vise (41155*****##*)
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 1/4-20 Thread Size, 1.00"L, Steel (GN4C1000F2---21)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 2 Flutes (301254)
- MITUTOYO Digital Counter Type Height Gage 30 (192-130)
- MITUTOYO Digital Height Gage, LCD, Range 0 to 12 in (192-630-10)
- MITUTOYO Slim Type Linear Gage, 0.001 - 10mm (542-222)
- MITUTOYO Lh-600Eg (518-352A-21)
- MITUTOYO Height Master, Counter Type (515-310)
- MITUTOYO E-Type, Height Master, Lcd Display (515-377)
- HHIP Height Gage Attachment Set 5/16 X 5/16" Bar With 5/32 & 1/4" Clamp (4401-0419)
- Mitutoyo Precision Measuring Tools