Shop All Precision Measuring Accessories
Mitutoyo
Psu-200
Mfr # 539-005
Zoro # G7802109
product price: $550.99
/ea
Free Shipping & Returns
$550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 28
- Width (In.) 160
- Color Silver
- Special Features pulse signal interface unit
- Length (In.) 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 539-005
- Zoro # G7802109
- UPC # 603908545125
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Height (In.) | 28 |
Width (In.) | 160 |
Length (In.) | 10 |
Details
Item | PSU-200 |
Color | Silver |
Special Features | pulse signal interface unit |
Description
Psu-200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SDS-MAX and SPLINE Thick Wall Carbide Tipped Core Bit 5" (48-20-5160)
- STARRETT Band Saw Blade, 11 ft. 9" L, 1/4" W, 10 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91161-11-09)
- DIABLO Carbide Tipped Pruning and Clean W, PK10, 10 PK (DS1203CP10)
- MILWAUKEE TOOL 3/8 in Drive Socket Wrench Set SAE 12 Pieces 5/16 in to 3/4 in , Chrome (48-22-9000)
- MITUTOYO Parts 167-151 11" (167-151)
- MITUTOYO Holder And Wire Set, TPI 72 (64AAA206)
- MITUTOYO Wireless Transmitter, 2.200" D, 1.200" H (264-621)
- MITUTOYO Mu-Checker M-562 (519-562A)
- MITUTOYO Precision Riser Block, 6" (515-116)
- MITUTOYO SPC Cable w/Data Switch, 80 In, IP65 (05CZA663)
- INSIZE Setting Ring, 6mm dia. (6313-1H4)
- Mitutoyo Set Up & Alignment Tools