Shop All Protractors
Mitutoyo
Protractor, Digimatic, Universal
Mfr # 187-551
Zoro # G7769498
product price: $1,167.99
/ea
Free Shipping & Returns
$1,167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13
- Height 2
- Width 5.5
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 187-551
- Zoro # G7769498
- UPC # 603908510604
- Country of Origin Japan
- Category Protractors
Dimensions
Length | 13 |
Height | 2 |
Width | 5.5 |
Details
Item | DIGIMATIC UNIV. PROTRACTOR |
Color | Silver |
Description
Protractor,Digimatic,Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Precision Nippers, 5 In (78 71 125)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T25, 1", PK5 (440-TX-25-H-5PK)
- MAKITA 714 Circular Saw (5007F)
- WESTWARD Nut Driver, 1/2 in., Solid, Tee, 9-1/16 in. (30RZ14)
- MITUTOYO Universal Bevel Protractor, 6 In (187-904-10)
- MITUTOYO Digimatic Univ. Protractor (187-552)
- MITUTOYO Digital Protractor, 6in (950-317)
- MITUTOYO Blade 6In. (187-104)
- MITUTOYO Protractor, Rectangular, 6 In, 1/64 Grad (968-203)
- MITUTOYO Electronic Digital Protractor, 6 In, SPC (950-318)
- SOTEL SYSTEMS Tactical Gear RM Military Square Protractor (TA564330)
- Mitutoyo Protractors