Shop All Protractors
Mitutoyo
Protractor, Digimatic, Universal
Mfr # 187-502
Zoro # G7769437
product price: $1,368.99
/ea
Free Shipping & Returns
$1,368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13
- Width 5.5
- Color Silver
- Height 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 187-502
- Zoro # G7769437
- UPC # 603908345565
- Country of Origin Japan
- Category Protractors
Dimensions
Length | 13 |
Width | 5.5 |
Height | 2 |
Details
Item | DIGIMATIC UNIV. PROTRACTOR |
Color | Silver |
Description
Protractor,Digimatic,Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT HSS Jobber Drill, Uncoated, 4 mm (114150 4)
- STAHLWILLE TOOLS Set: Double open ended Wrench No.10/10 10-pcs. (96400307)
- PROTO 1/2 in Drive Impact Socket 19 mm Size, Standard Socket, black oxide (J7419MT)
- MOODY TOOL Nut Driver, Fixed ESD, Long, 7/64" (51-2462)
- MITUTOYO Universal Bevel Protractor, 6 In (187-904-10)
- MITUTOYO Digimatic Univ. Protractor (187-552)
- MITUTOYO Protractor, Rectangular, 6 In, 1/64 Grad (968-203)
- MITUTOYO Universal Bevel Protractor (187-908)
- MITUTOYO Bevel Protractor (187-201)
- MITUTOYO Digital Protractor, 6in (950-317)
- WESTWARD Electronic Digital Protractor, 6 In (2YNJ1)
- Mitutoyo Protractors & Machinist Squares