Shop All Protractors
Mitutoyo
Protractor, Digimatic, Universal
Mfr # 187-501
Zoro # G7769443
product price: $1,544.99
/ea
Free Shipping & Returns
$1,544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13
- Height 2
- Color Silver
- Width 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 187-501
- Zoro # G7769443
- UPC # 603908391555
- Country of Origin Japan
- Category Protractors
Dimensions
Length | 13 |
Height | 2 |
Width | 5.5 |
Details
Item | PROTRACTOR, DIGIMATIC, UNIVERSAL |
Color | Silver |
Description
Protractor,Digimatic,Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Grooving/Parting Toolholder, WMT, LH (WMTSL102B075)
- DRILL AMERICA 3/8" C2 Right Hand Carbide Tipped Toolbit (DEWAR-6C2)
- XTRWELD 16 in Clamp, F, 600 PSI, Standard Pad, Steel Chrome (TCFF160600LD)
- KLEIN TOOLS Metric T-Handle Hex Key, 5 mm Tip Size (JTH6M5BE)
- MITUTOYO Protractor, Rectangular, 6 In, 1/64 Grad (968-203)
- MITUTOYO Digimatic Univ. Protractor (187-552)
- MITUTOYO Universal Bevel Protractor, 6 In (187-904-10)
- MITUTOYO Bevel Protractor (187-201)
- MITUTOYO Protractor, Semi-Circular, 6 In, Non-Grad (968-202)
- MITUTOYO Electronic Digital Protractor, 6 In, SPC (950-318)
- FOWLER Fowler 54-422-450-1 Mini-Mag Protractor (54-422-450-1)
- Mitutoyo Precision Measuring Tools