Shop All Precision Measuring Accessories
Mitutoyo
Profile Projector, Pv-5110
Mfr # 304-919-11
Zoro # G7772243
product price: $21,390.99
/ea
Free Shipping & Returns
$21,390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 64
- Color Blue
- Width (In.) 24.5
- Length (In.) 64
- Special Features floor model uses a downward illumination system
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 304-919-11
- Zoro # G7772243
- UPC # 603908577157
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Height (In.) | 64 |
Width (In.) | 24.5 |
Length (In.) | 64 |
Overall Length | 64 |
Overall Height | 64 |
Overall Width | 24.5 |
Details
Item | PROFILE PROJECTOR PV-5110 |
Color | Blue |
Special Features | floor model uses a downward illumination system |
Description
Profile Projector,Pv-5110
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8" Drive 90 Geared Teeth Ultra-Compact Head Quick-Release Ratchet, 8.6 in. L (SRH31108)
- MARTIN TOOLS General Purpose Pick Hammer with Hickory Handle (158G)
- MAYHEW Pin Punch, Steel, 7-7/8in.L, 3/16in. Tip (71501)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 15/16in Size (88030)
- MITUTOYO Mill Pkg, Abs Scales, 16" X 40", Dro (64PKA063A)
- MITUTOYO Optical Flat (158-117)
- MITUTOYO Counter, 120V, Ec-101D (542-007A)
- MITUTOYO Counter Tray for Ka Counter W Two Screws (53AAA375)
- MITUTOYO Gage Stand, Dial, 3/8" Dia Stem Hole (7002-10)
- MITUTOYO Installation Kit, U-Wave-T (02AZE200)
- MITUTOYO Deep Groove10 Stylus for Sj-400 (12AAB409)
- Mitutoyo Set Up & Alignment Tools