Shop All Precision Measuring Accessories
Mitutoyo
Precision Vise
Mfr # 178-019
Zoro # G7801862
product price: $1,246.99
/ea
Free Shipping & Returns
$1,246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 4
- Special Features Optional Accessory
- Width (In.) 5
- For Use With Portable Surface Roughness Tester
- Length (In.) 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 178-019
- Zoro # G7801862
- UPC # 603908222743
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Height (In.) | 4 |
Width (In.) | 5 |
Length (In.) | 7 |
Overall Length | 7 |
Overall Height | 4 |
Overall Width | 5 |
Details
Item | PRECISION VISE |
Special Features | Optional Accessory |
For Use With | Portable Surface Roughness Tester |
Weight | 3 |
Standards | 36mm jaw opening |
Description
Precision Vise
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/32~5/8" JT6 Ultra Precision Keyless Drill Chuck (3700-0259)
- YG-1 TOOL CO 3 Fluted Spiral Pointed Plug Super Hss Hardslick Coated (O1403)
- WILLIAMS 3/8" Dr, 3/16" Size, SAE Hex Bit Socket, 6 Pts (JHWBA-6LA)
- PROSKIT Economy UTP Stripper (200-042)
- MITUTOYO SPC Cable w/Data Switch, 40 In, IP65 (05CZA662)
- MITUTOYO Bsb, 20X (215-405-10)
- MITUTOYO USB Data Input Tool, Connctr C (06AFM380C)
- MITUTOYO Precision Riser Block, 6" (515-116)
- MITUTOYO Holder And Wire Set, Pitch 1.00mm (64AAA266)
- MITUTOYO Lathe Pk, Abs/Glass, Linear Scales, 48"X10" (64PKA044A)
- STARRETT Jack Screw, Fine Adj, 2-1/4 to 3-3/8 In (F190A)
- Mitutoyo Set Up & Alignment Tools