Shop All Precision Measuring Accessories
Mitutoyo
Precision Riser Block, 6"
Mfr # 515-116
Zoro # G7799589
Free Shipping & Returns
$971.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Special Features specially designed for standard/digimatic height masters
- Height (In.) 3
- Length (In.) 7.5
- Width (In.) 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 515-116
- Zoro # G7799589
- UPC # 603908128427
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Height (In.) | 3 |
Length (In.) | 7.5 |
Width (In.) | 3.5 |
Overall Length | 7.5 |
Overall Width | 3.5 |
Overall Height | 3 |
Details
Item | PRECISION RISER BLOCK (6") |
Color | White |
Special Features | specially designed for standard/digimatic height masters |
Weight | 7.5 |
Standards | 6" height |
Description
Precision Riser Block,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.1250" (1/8) (32445-C3)
- VEGA Torx 10 Power Bit x 2 (150T10A)
- WESTWARD 3/8 in Drive, 13/16" 6 pt SAE Socket, 6 Points (10E886)
- KEO Metric Counterbore Set DIN373 - Before Thread (56224)
- MITUTOYO Holder And Wire Set, TPI 6 (64AAA234)
- MITUTOYO Parts, 167-913, 11 pcs. (167-913)
- MITUTOYO Usb Communication Cable for Sj210 (12AAL068)
- MITUTOYO U-Wave Receiver, Wireless SPC (02AZD810D)
- MITUTOYO Deep Groove Detector (178-394)
- MITUTOYO Setting Ring, 3.5" (177-319)
- AMPG Transfer Screw Set, 1/4-28 (ZTP1428)
- Mitutoyo Precision Measuring Tools