Shop All Precision Measuring Accessories
Mitutoyo
Precision Riser Block, 300mm
Mfr # 515-114
Zoro # G7799607
product price: $1,401.99
/ea
Free Shipping & Returns
$1,401.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 5
- Width (In.) 1.5
- Special Features specially designed for standard/digimatic height masters
- Color White
- Height (In.) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 515-114
- Zoro # G7799607
- UPC # 603908128410
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 5 |
Width (In.) | 1.5 |
Height (In.) | 1 |
Overall Width | 1.5 |
Overall Length | 5 |
Overall Height | 1 |
Details
Item | PRECISION RISER BLOCK (300MM) |
Special Features | specially designed for standard/digimatic height masters |
Color | White |
Weight | 3.5 |
Standards | 300mm height |
Description
Precision Riser Block,300mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Crimping and Cutting Tool for Connectors, Insulated (1005RINS)
- HYDE Painters Tool, Stiff, 3", SS (06988)
- BOSCH SDS Plus ® Floor Scraper 6" x 25"L (HS1918)
- DRILL AMERICA J Cobalt Short Threaded Shank Drill Bit Overall Length 1-1/4 (TSDJS)
- MITUTOYO Roughness Specimen (178-604)
- MITUTOYO SPC Mini Processor, DP-1VR (264-505A)
- MITUTOYO Connecting Cable, U-Wave, E (02AZD790E)
- MITUTOYO Setting Ring, 4.5mm (177-257)
- MITUTOYO Attachment, Hole Pitch, In, Pair (07CZA060)
- MITUTOYO Support Foot Set (12AAA216)
- INGERSOLL-RAND ANVIL 1/2" F/1077XPA - PART (IR1077XP-44)
- Mitutoyo Precision Measuring Accessories