Shop All Precision Measuring Accessories
Mitutoyo
Precision Riser Block, 12"
Mfr # 515-117
Zoro # G7799598
product price: $1,295.99
/ea
Free Shipping & Returns
$1,295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Features specially designed for standard/digimatic height masters
- Color White
- Height (In.) 9
- Width (In.) 9
- Length (In.) 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 515-117
- Zoro # G7799598
- UPC # 603908128434
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Height (In.) | 9 |
Width (In.) | 9 |
Length (In.) | 15 |
Overall Width | 9 |
Overall Length | 15 |
Overall Height | 9 |
Details
Item | PRECISION RISER BLOCK (12") |
Special Features | specially designed for standard/digimatic height masters |
Color | White |
Standards | 12" height |
Weight | 15 |
Description
Precision Riser Block,12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie Replacement Carbide Hole Cutter Pilot Bit (CTP)
- PERFORMANCE TOOL 1/2 In Dr. Impact Socket 17Mm Socket Imp 17Mm, M827 (M827)
- TEKTON 3/8 Inch Center Punch (66083)
- KODIAK CUTTING TOOLS .935 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482488)
- MITUTOYO Ball Stylus/Lh 1mm dia. (12AAF666)
- MITUTOYO Wireless Transmitter, 1.530" D, 0.510" H (264-622)
- MITUTOYO Wireless Transmitter, Mitutoyo, 32ft. (264-627)
- MITUTOYO Dial Indicator, Holder, mm (12AAA792)
- MITUTOYO 40In.Dm Scale Unit/Multi-Functionhor (572-477)
- MITUTOYO Counter, 120V, Ec-101D (542-007A)
- MITUTOYO Rs232 Connection Cable, 2M (21EAA131)
- Mitutoyo Precision Measuring Tools