Mitutoyo

Precision Measuring Kit, Digital, Ratchet


product price: $425.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Micrometer Range (In./mm) 0 to 1 in /0 to 25mm
  • Micrometer Resolution (In./mm) 0.00005 in /0.001mm
  • Thimble Ratchet
  • Caliper Range (In./mm) 0 to 6/0 to 150
  • Caliper Resolution (In./mm) 0.0005 in /0.01mm
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Depth Micrometer Minimum Measurement - Inch 0 in
Depth Micrometer Minimum Measurement - mm 0 mm

Description

With the Mitutoyo 64PKA076B Digital Ratchet Precision Measuring Kit, you can measure with accuracy and precision. This measuring kit contains a selection of quality tools that will help you get your project done quickly and efficiently. It has a ratchet thimble on both the micrometer and caliper for ease of use. The digital caliper has a 0 to 6"/0 to 150mm range, while the digital micrometer has a 0-1"/0-25mm range. Both instruments have 0.0005"/0.01mm resolution and graduated in 0.00005"/0.001mm graduations or 0.0005"/0.01mm. With its compact design, high accuracy and exceptional performance, this Mitutoyo 64PKA076B Digital Ratchet Precision Measuring Kit is definitely worth considering.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.