Shop All Precision Measuring Tool Kits
Mitutoyo
Precision Measuring Kit, Digital, Friction
Mfr # 64PKA077B
Zoro # G1779845
original price:
$771.24
42% off
new price: $446.99
/ea
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micrometer Range (In./mm) 0 to 1 in /0 to 25mm
- Micrometer Resolution (In./mm) 0.00005 in /0.001mm
- Thimble Friction
- Caliper Range (In./mm) 0 to 6/0 to 150
- Caliper Resolution (In./mm) 0.0005 in /0.01mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 64PKA077B
- Zoro # G1779845
- UPC # 603908554141
- Country of Origin Multiple
- Category Precision Measuring Tool Kits
Dimensions
Depth Micrometer Minimum Measurement - mm | 0 mm |
Depth Micrometer Minimum Measurement - Inch | 0 in |
Description
Precision Measuring Tool Kit, Number of Pieces 3, Micrometer Range (In./mm) 0 to 1 in /0 to 25mm, Micrometer Resolution (In./mm) 0.00005 in /0.001mm, Friction Thimble, Caliper Range (In./mm) 0 to 6/0 to 150, Caliper Resolution (In./mm) 0.0005 in /0.01mm, Range per Revolution (In.) -, Includes (1) Micrometer, (1) Digimatic Caliper, (1) Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN Drop Forged Deep Throat C-Clamp 6in (9629513)
- LENOX Carbide Hole Cutter, 1 7/32 In, 3/8 Cut D (20097-19.5CHC)
- CARICA Telescoping Pen Magnet, Clip-on (17800)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 25/32, 1-7/8 Cut L (04364)
- MITUTOYO Precision Measuring Kit, Digital, Ratchet (64PKA076B)
- MITUTOYO Precision Measuring Tool Kit, 3 Pc (64PKA068B)
- MITUTOYO Measuring Tool Kit, 4pc (64PKA070C)
- UNITED SCIENTIFIC Precision Measuring Set (PMSET04)
- INSIZE Measuring Tool Kit, (5) pcs. (5051-E)
- INSIZE Measuring Tool Kit, (6) pcs. (5062-E)
- INSIZE Measuring Tool Kit, (13) pcs. (5013-E)
- Mitutoyo Precision Measuring Tool Kits