Shop All Micrometers
Mitutoyo
Point Micrometer, Ratchet Thimble
Mfr # 342-351-30
Zoro # G0581572
product price: $554.99
/ea
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm
- Range 0 to 1"/0 to 25.4mm
- Operation Digital
- Features IP65 Water/Dust Protection, Non-Slip Grip Finish
- Includes (1) Battery (SR44), (1) Fitted Plastic Case, (1) Digit Counter, (1) SPC Output
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 342-351-30
- Zoro # G0581572
- UPC # 603908596707
- Country of Origin Japan
- Category Micrometers
Dimensions
Spindle Size | 0.250 in |
Anvil Size | 0.250 in |
Battery Size | SR44 |
Spindle Diameter | 18 mm |
Dimension Type | Inch/Metric |
Description
If you need a micrometer that is accurate and precise, the Mitutoyo 342-351-30 Point Micrometer will meet your needs. It has a ratchet thimble for added convenience. The digital point offers a 0.00005"/0.001mm resolution and an accuracy of +/-0.0001 in./+/-0.25mm over the full range of measurement, which is from 0 to 1"/0 to 25.4mm respectively. This point micrometer has a non-slip grip finish and IP65 water/dust protection so it can be used in all types of conditions without being damaged or malfunctioning as a result of exposure to liquids or dirt particles. If you are looking for a high quality point micrometer, this one from Mitutoyo will not disappoint you.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 3/8" Drive Deep Socket Set Metric 9 Pieces 9mm to 19mm , Nickel Chrome Plated (CSAS7N)
- PROTO 3/8" Drive Universal Joint SAE (J5270AB)
- INGERSOLL-RAND 20V Mid-torque 1/2" Cordless Impact Wrench (W5153)
- AMERICAN BUILT PRO Pro-Grade Tool Tote, Polyethylene, Gray, 25 in W x 13-1/2 in D x 6-1/2 in H (T1075 P1)
- MITUTOYO Micrometer, Interchangeable Anvil (340-252-30)
- MITUTOYO Mhk-25Vr (153-202)
- MITUTOYO Micrometer, Outside, Sa 600-700/0.01mm (105-104)
- MITUTOYO Hub (147-351)
- MITUTOYO Dig Mic, Qnt, I/M 2-3 In, .00005 In, O (293-182-30)
- MITUTOYO Screw Thread Micrometer, 2 to 3" x 0.001" (126-139)
- STM 12 x 00001 Outside Micrometer (200572)
- Mitutoyo Precision Measuring Tools