Shop All Micrometers
Mitutoyo
Point Micrometer, Dc 0-25/.01mm
Mfr # 142-153
Zoro # G7765550
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm (or) 0.001mm
- Range 0 to 25mm
- Operation Mechanical
- Features IP65 Water/Dust Protection, Non-Slip Grip Finish
- Includes (1) Battery (SR44), (1) Fitted Plastic Case, (1) Digit Counter, (1) SPC Output
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 142-153
- Zoro # G7765550
- UPC # 603908041726
- Country of Origin Japan
- Category Micrometers
Details
Item | Point Micrometer |
Resolution | 0.00005"/0.001mm (or) 0.001mm |
Range | 0 to 25mm |
Operation | Mechanical |
Features | IP65 Water/Dust Protection, Non-Slip Grip Finish |
Includes | (1) Battery (SR44), (1) Fitted Plastic Case, (1) Digit Counter, (1) SPC Output |
Spindle | Point |
Anvil | Blade |
Thimble | Ratchet |
Description
Point Micrometer,Dc 0-25/.01mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 3/8 in Drive Insulated Socket 11/16 in, Hex, SAE (31436)
- MILWAUKEE TOOL M18 FUEL Pipe Threader w/ ONE-KEY Kit (2874-22HD)
- YG-1 TOOL CO Point Jobber, 1/2 x 6, TiN HSS Co8 Gold-P (D2GP185032)
- URREA 3 IN" Satin finish 12pt combination jumbo wrench (1296)
- MITUTOYO Groove Micrometer, 0.055 to 1.05" ID (146-231)
- MITUTOYO Micrometer, Outside, 0-25mm, 0.001mm, Rt (102-707)
- MITUTOYO Caliper Micrometer, Ratchet Thimble (345-350-30)
- MITUTOYO Micrometer, Inside, Head/0.01mm (137-011)
- MITUTOYO Mec Depth Mic, 0-1 In, .001 In, RS (128-106)
- MITUTOYO Digital Micrometer, 0 to 1", Waterproof (293-348-30)
- MITUTOYO Parts, 3 pcs. (193-915)
- Mitutoyo Precision Gauges & Accessories