Shop All Micrometers
Mitutoyo
Point Micrometer, Car 1-2/.001"
Mfr # 112-238
Zoro # G7763703
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm (or) 0.001mm
- Range 1 to 2"
- Features IP65 Water/Dust Protection, Non-Slip Grip Finish
- Includes (1) Battery (SR44), (1) Fitted Plastic Case, (1) Digit Counter, (1) SPC Output
- Spindle Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 112-238
- Zoro # G7763703
- UPC # 603908024606
- Country of Origin Japan
- Category Micrometers
Details
Item | Point Micrometer |
Resolution | 0.00005"/0.001mm (or) 0.001mm |
Range | 1 to 2" |
Features | IP65 Water/Dust Protection, Non-Slip Grip Finish |
Includes | (1) Battery (SR44), (1) Fitted Plastic Case, (1) Digit Counter, (1) SPC Output |
Spindle | Point |
Anvil | Blade |
Thimble | Ratchet |
IP Rating | Not Rated |
Description
Point Micrometer,Car 1-2/.001 In., IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #40 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN40)
- WRIGHT TOOL Structural Spud Wrench Open End w/Offset (1736)
- PFERD 6-1/4" Three Square Needle File - Knurled Handle, Cut 0 (12009)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 1/2x1-1/4", Number of Flutes: 6 (CC-1616-A)
- MITUTOYO Micrometer, Head (150-191)
- MITUTOYO Digital Micrometer, Outside, 1 to 2" (293-341-30)
- MITUTOYO Mic Head, S/Face, 0-1", 0.001" (150-812)
- MITUTOYO 125 to 150/.01mm Outside Mic Ratchet (103-142-10)
- MITUTOYO Digi Crimp Height Mic 0-25Mm Ip-65 (342-271-30)
- MITUTOYO Hub (147-353)
- INSIZE Electronic Depth Gage, 0 to 8" Range (1144-200A)
- Mitutoyo Micrometers & Sets