Shop All Micrometers
Mitutoyo
Point Micrometer, 0 to 1", 30 Deg Steel
Mfr # 112-225
Zoro # G3137005
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm (or) 0.001mm
- Range 0 to 1"
- Operation Vernier
- Features IP65 Water/Dust Protection, Non-Slip Grip Finish
- Includes (1) Battery (SR44), (1) Fitted Plastic Case, (1) Digit Counter, (1) SPC Output
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 112-225
- Zoro # G3137005
- UPC # 603908024576
- Country of Origin Japan
- Category Micrometers
Dimensions
Anvil Size | 0.492 in x 0.250 in |
Spindle Size | 1.800 in x 0.250 in |
Dimension Type | Inch |
Spindle Diameter | 18 mm |
Description
Digital Point Micrometer, Range 0 in to 1 in, Resolution 0.00005 in, Accuracy +/-0.00015 in, IP Rating IP65, SPC Output No, Long Form Calibration Certificate No, Anvil Shape Point, Anvil Size 0.492 in x 0.250 in, Dimension Type Inch, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Steel, Case Included Yes, Case Type Plastic, Features 30 Degrees Measuring Points, Enamel Finish, Included Certification Certificate of Inspection, Includes Key Spanner, Fitted Carrying Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401105520)
- TEKTON 3-in-1 Stubby Torx Driver (T15 x T20, Red) (DMT17004)
- CRESCENT 1/4" Drive 72-Tooth Quick Release Dual Material Teardrop Ratchet 6-1/2" (CRW1)
- WESTWARD Combination Wrench, 11/32", SAE, Satin (54RY94)
- MITUTOYO Micrometer, 0 to 1", 0.0001, Friction (103-135)
- MITUTOYO Micrometer, Outside, 900-1000mm (104-148A)
- MITUTOYO Holtest, TypII, 2.5-3 In, .0002 In, RS (368-871)
- MITUTOYO Micrometer, In, Caliper Type, 175-200/.01mm (145-192)
- MITUTOYO Micrometer, Out, Caliper Type, 2-3/.001" (143-123)
- MITUTOYO 16 to 20/.001" Outside Mic I/A (104-153)
- MITUTOYO Digit Crimp Ht Mic 0 to 25mm (142-402)
- Mitutoyo Precision Gauges & Accessories