Shop All Micrometers
Mitutoyo
Point Micrometer, 0 to 1", 30 Deg Carbide
Mfr # 112-237
Zoro # G1180051
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm (or) 0.001mm
- Range 0 to 1"
- Operation Vernier
- Features IP65 Water/Dust Protection, Non-Slip Grip Finish
- Includes (1) Battery (SR44), (1) Fitted Plastic Case, (1) Digit Counter, (1) SPC Output
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 112-237
- Zoro # G1180051
- UPC # 603908024590
- Country of Origin Japan
- Category Micrometers
Dimensions
Spindle Size | 1.800 in x 0.250 in |
Anvil Size | 0.492 in x 0.250 in |
Dimension Type | Inch |
Spindle Diameter | 18 mm |
Description
Digital Point Micrometer, Range 0 in to 1 in, Resolution 0.00005 in, Accuracy +/-0.00015 in, IP Rating IP65, SPC Output No, Long Form Calibration Certificate No, Anvil Shape Point, Anvil Size 0.492 in x 0.250 in, Dimension Type Inch, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Carbide, Case Included Yes, Case Type Plastic, Features 30 Degrees Measuring Points, Enamel Finish, Included Certification Certificate of Inspection, Includes Key Spanner, Fitted Carrying Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Tapping Collet, Size 1 Rigid Tap, 0.381in (19/11-4095)
- SIMONDS Mill File, American, Rectangular, Smooth (78150600)
- HOUGEN RotaLoc Plus Cutter Kit 1/2, 5/8, 3/4 in. (17802)
- HOLEX Impact Socket, 1 inch Drive, 6 pt, 3-1/4 inch (653002 3.1/4)
- MITUTOYO Can Seam (147-103)
- MITUTOYO Digital Micrometer, 2 to 3In, 0.00005, Ratchet (293-332-30)
- MITUTOYO Digital Micrometer, Blade, 0 to 1", SPC (422-360-30)
- MITUTOYO Extension-pipe type micrometer head 4-5" (139-006)
- MITUTOYO 7 to 8"/.0001" O. Mic R (103-222)
- MITUTOYO Caliper Micrometer, Ratchet Thimble (345-350-30)
- MITUTOYO Micrometer, Inside, 275-300/.01mm (133-152)
- Mitutoyo Micrometers & Sets