Shop All Micrometers
Mitutoyo
Point Micrometer, 0 to 1", 15 Deg Steel
Mfr # 112-177
Zoro # G1378273
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm (or) 0.001mm
- Range 0 to 1"
- Operation Vernier
- Features IP65 Water/Dust Protection, Non-Slip Grip Finish
- Includes (1) Battery (SR44), (1) Fitted Plastic Case, (1) Digit Counter, (1) SPC Output
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 112-177
- Zoro # G1378273
- UPC # 603908024446
- Country of Origin Japan
- Category Micrometers
Dimensions
Spindle Size | 1.800 in x 0.250 in |
Anvil Size | 0.492 in x 0.250 in |
Spindle Diameter | 18 mm |
Dimension Type | Inch |
Description
Digital Point Micrometer, Range 0 in to 1 in, Resolution 0.00005 in, Accuracy +/-0.00015 in, IP Rating IP65, SPC Output No, Long Form Calibration Certificate No, Anvil Shape Point, Anvil Size 0.492 in x 0.250 in, Dimension Type Inch, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Steel, Case Included Yes, Case Type Plastic, Features 15 Degrees Measuring Points, Enamel Finish, Included Certification Certificate of Inspection, Includes Key Spanner, Fitted Carrying Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS Cable DraIn Valve (N286039)
- HHIP 3/8" AR-6 C6 Carbide Tipped Single Point Brazed Tool Bit (2008-0006)
- WESTWARD 1/4" Drive Socket Set Metric 27 Pieces 3.5 mm to 12 mm , Chrome (53PN24)
- WESTWARD 1/4 in Drive, 4.5mm Hex Metric Socket, 6 Points (53YP86)
- MITUTOYO Outside Micrometer, 0-1 in Range (102-327-10)
- MITUTOYO Dig Mic, Qnt, I/M 3-4 In, .00005 In, NO (293-188-30)
- MITUTOYO Electronic Micrometer, 1 to 2", IP65 (293-186-30)
- MITUTOYO Mec Depth Mic, 0-1 In, .001 In, RS (128-105)
- MITUTOYO Micrometer, 5mm, Spline, 0-25mm IP65 (331-261-30)
- MITUTOYO Ratchet Stop Micrometer, 100mm (293-243-30)
- STARRETT Outside Micrometer, 4 to 5" Range, Ratchet (444.1MXRL-50)
- Mitutoyo Micrometers & Sets