Shop All Micrometers
Mitutoyo
Point Mic, 25-50/.01mm
Mfr # 112-154
Zoro # G7763572
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm (or) 0.001mm
- Range 25 to 50mm
- Features IP65 Water/Dust Protection, Non-Slip Grip Finish
- Includes (1) Battery (SR44), (1) Fitted Plastic Case, (1) Digit Counter, (1) SPC Output
- Spindle Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 112-154
- Zoro # G7763572
- UPC # 603908024378
- Country of Origin Japan
- Category Micrometers
Details
Item | Point Micrometer |
Resolution | 0.00005"/0.001mm (or) 0.001mm |
Range | 25 to 50mm |
Features | IP65 Water/Dust Protection, Non-Slip Grip Finish |
Includes | (1) Battery (SR44), (1) Fitted Plastic Case, (1) Digit Counter, (1) SPC Output |
Spindle | Point |
Anvil | Blade |
Thimble | Ratchet |
Description
Point Mic,25-50/.01mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" HEX Demo 3" Scaling Chisel (48-62-3030)
- YG-1 TOOL CO 3 Flute Spiral Pointed Combo Tap For MultiPurpose Bright Finish HssEx (T4222)
- VIKING NORSEMAN DRILL Hi-Carbon Steel Bolt Extractor Set With Metal Case (10-Piece) (58510)
- CLEAN CUTS HYDRAULIC HOSE SAWS CLEAN-CUTS Hydraulic Hose Saw, Bench Mount, 10", 5 HP, 220VAC, 1 Phase (HYDM100-220V)
- MITUTOYO 10 to 11/.0001" O. Mic R (103-225)
- MITUTOYO Micrometer, Depth, Base-60 0-50mm (129-109)
- MITUTOYO 0 to 25/.01mm O. Micrometer (115-302)
- MITUTOYO 28 to 32/.001" Outside Micrometer I/A (104-156)
- MITUTOYO Electronic Micrometer, 1", Cert, SPC (293-330-30CAL)
- MITUTOYO Electronic Digital Micrometer, 1 to 2" (293-345-30)
- STARRETT Inside Groove Micrometer, 1.5 to 2.5" (701B)
- Mitutoyo Micrometers