Shop All Micrometers
Mitutoyo
Point Mic, 1-2/.001"
Mfr # 112-178
Zoro # G7763520
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm (or) 0.001mm
- Range 1 to 2"
- Features IP65 Water/Dust Protection, Non-Slip Grip Finish
- Includes (1) Battery (SR44), (1) Fitted Plastic Case, (1) Digit Counter, (1) SPC Output
- Spindle Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 112-178
- Zoro # G7763520
- UPC # 603908024453
- Country of Origin Japan
- Category Micrometers
Details
Item | Point Micrometer |
Resolution | 0.00005"/0.001mm (or) 0.001mm |
Range | 1 to 2" |
Features | IP65 Water/Dust Protection, Non-Slip Grip Finish |
Includes | (1) Battery (SR44), (1) Fitted Plastic Case, (1) Digit Counter, (1) SPC Output |
Spindle | Point |
Anvil | Blade |
Thimble | Ratchet |
IP Rating | Not Rated |
Description
Point Mic,1-2/.001 In., IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Ratchet, Extendable, 1/2" Drive (12073)
- DRILL AMERICA m25x2 2"OD HSS Round Adjustable Die Special (DWTSMR2-25X2)
- MAKITA 5" Variable Speed Random Orbit Sander with Case (BO5031K)
- DEWALT 3/8" x 4" x 6-1/2" High Impact Carbide SDS+ (DW5527)
- MITUTOYO Digital Micrometer, Blade, 0 to 1", SPC (422-330-30)
- MITUTOYO Digital Micrometer, 0 to 1In, SPC, Friction (293-335-30)
- MITUTOYO Micrometer, Set, 0-150mm, (103-913-50)
- MITUTOYO Mic, 0 to 1/0 to 25.4mm, Friction, NIST, Case (293-348-30CAL)
- MITUTOYO Hub (147-353)
- MITUTOYO Mhn 2-25V (150-189)
- HHIP 6"/150mm/Fraction Electronic Caliper (4100-3506)
- Mitutoyo Precision Gauges & Accessories