Shop All Vernier Calipers
Mitutoyo
Point Caliper, Narrow Tip, 12-15
Mfr # 536-121
Zoro # G7779663
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.5
- Overall Height 1.5
- Features Absolute Digimatic and Vernier Type
- Color Silver
- Length 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 536-121
- Zoro # G7779663
- UPC # 603908142355
- Country of Origin Japan
- Category Vernier Calipers
Dimensions
Height | 1.5 |
Overall Height | 1.5 |
Length | 13 |
Overall Width | 5.5 |
Overall Length | 13 |
Width | 5.5 |
Details
Item | POINT CALIPER NT12-15 |
Features | Absolute Digimatic and Vernier Type |
Color | Silver |
Weight | 1.5 |
Standards | 0-150mm |
Description
Point Caliper,Narrow Tip,12-15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYROS Saw Blade w/Mandrel Set, Fine-Teeth 3/4" Dia. (82-10715)
- DIXON TICONDEROGA Pencil Carpenter 7In Med Lead (14100)
- HHIP 3 Piece Ratchet T-Handle Tap Holder Set (3900-0240)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 5/16" 12 pt SAE Socket, 12 Points (44910)
- MITUTOYO Off-Set Type (536-101)
- MITUTOYO Vernier Caliper 8In./200Mmw/Thumb Cl (531-108)
- MITUTOYO Blade Type (536-134)
- MITUTOYO Vernier Caliper 5In./130Mm W/Fine Ad (532-119)
- MITUTOYO Vernier Caliper (160-102)
- MITUTOYO Vernier Caliper, Lock Screw, 0-6 In (530-105)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-6" Mono Block Depth Vernier Gage (3001-2901)
- Mitutoyo Vernier Calipers