Shop All Measuring and Layout Parts
Mitutoyo
Point
Mfr # 101189
Zoro # G9627037
$13.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 575 Series
- For Use With Mfr. Model Number 575 Series
- Impact Rated No
- Contact Point Tip Length 3/8 in
- Stem Thread Size 4-48UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 101189
- Zoro # G9627037
- Country of Origin Japan
- Category Measuring and Layout Parts
Dimensions
Contact Point Tip Length | 3/8 in |
Stem Thread Size | 4-48UNF |
Overall Length | 3/8" |
Contact Point Thread Size | 4-48UNF |
Stem Dia. | Ø3/8" |
Contact Point Tip Diameter | .2 in |
Details
For Use With | 575 Series |
For Use With Mfr. Model Number | 575 Series |
Impact Rated | No |
Item | Point |
Includes Case | Yes |
Contact Point Shape | Curved |
Compatible with Manufacturer Model No. | Digimatic and Dial Indicators and Linear Gages |
Case Type | case |
Contact Point Material | Steel |
Number of Pieces | 1 |
Description
The Mitutoyo 101189 Point is an easy-to-use measuring tool. It can be used to mark lines on metal, stone and other surfaces. The point is designed for use with the 575 Series dial indicators. These are durable Mitutoyo 101189 Points that you will definitely want to have on hand.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, H, Drill Size 3/8 In (H4812JQ)
- WESTWARD 2-Cutter Hammer Drill Bit 1-1/8" x 18"L, SDS Plus (22UV91)
- DRILL AMERICA #10-40 HSS Plug Hand Tap (DWTST10-40P)
- ZORO SELECT Squeezer Die, 3/16 Dia, 3/8, Oval Head (SQ-4-23)
- MITUTOYO Stylus, Small Hole Stylus (12AAC732)
- MITUTOYO Bezel Assmebly for 505 Series Dial Caliper (6 in/8 in/12 in) (905162)
- MITUTOYO Extension Rod, 1 In. (301655)
- MITUTOYO Rotary Vise (172-602)
- MITUTOYO Bulb 24V 150W (512305)
- MITUTOYO Stylus, Standard Stylus (12AAB403)
- MITUTOYO CE Battery Cover, 500 Digimatic Calipers (09GAA185)
- Mitutoyo Hand Tool Parts