Shop All Dial Indicators
Mitutoyo
Pmu300-25Mb
Mfr # 389-514
Zoro # G7774431
product price: $961.99
/ea
Free Shipping & Returns
$961.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features optional accessory
- Dial Color Grey
- Length 19
- Width 14.5
- Overall Width 14.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 389-514
- Zoro # G7774431
- UPC # 603908543596
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Length | 19 |
Width | 14.5 |
Overall Width | 14.5 |
Overall Height | 3.5 |
Overall Length | 19 |
Height | 3.5 |
Details
Features | optional accessory |
Item | PMU300-25MB |
Dial Color | Grey |
Weight | 10.5 |
Description
Pmu300-25Mb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP R8 ER-16 Collet Chuck With Drawbar End (3900-5061)
- WIHA Professional Socket Tray, 1/4" Drive 27 (33395)
- PROSKIT Die Set Spark Plugs (9PK-3003D26)
- TEKTON 1/4" Drive Universal Joint, SAE (SHA02100)
- MITUTOYO Dial Test Indicator, Hori, 0 to 0.016 In (513-443-10A)
- MITUTOYO Caliper, Dial, 1mm/Rev, 0-200mm, 0.01mm (505-733)
- MITUTOYO Dial Test Indicator, Hori, 0 to 0.2mm (513-405-10E)
- MITUTOYO Dial Indicator, 0 to 0.025" Range, White (1925AB-10)
- MITUTOYO Dial indicators, 0.01-25 mm (2056A-01)
- MITUTOYO 0.03 in. Vertical Dial Test Indicator Full Set (MI435707)
- MITUTOYO Test Indicator, Dial (513-503-10H)
- Mitutoyo Indicators, Indicator Holders & Accessories