Shop All Measuring and Layout Parts
Mitutoyo
Plain Jaws 10mm
Mfr # 619072
Zoro # G9626723
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 516 Series
- Impact Rated No
- For Use With 516 Series
- Accessory Type Plain Jaws 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 619072
- Zoro # G9626723
- Country of Origin Japan
- Category Measuring and Layout Parts
Details
For Use With Mfr. Model Number | 516 Series |
Impact Rated | No |
Item | Plain Jaws 10mm |
For Use With | 516 Series |
Accessory Type | Plain Jaws 10mm |
Description
Plain Jaws 10mm, For Use With 516 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE HeavyDuty Super Scraper 6 Inch (1992)
- DRILL AMERICA #23 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD23)
- PROTO SKT 3/8DR 15/16 6PT (PO5230H)
- WESTWARD Rebar Bender/Cutter, 5/8 in Cap, 52 in OAL (22UN85)
- MITUTOYO Cylindrical Surface (12AAA218)
- MITUTOYO Screw Thread Mic (126-901)
- MITUTOYO Halogen Bulb, 24V, 2W (383038)
- MITUTOYO Ring Gage 2.0in (177-187)
- MITUTOYO Mpk-5, Sv-402, Paper 5 Pcs. (270732)
- MITUTOYO Battery Cap (02ACA381)
- STARRETT Lock Bolt Assembly, Replacement Type (PT99004)
- Mitutoyo Hand Tool Parts