Mitutoyo

PH-A14 Profile Projector with QM Data (Discontinued)


Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

  • Type Profile Projector and 2D Data Processing Unit
  • Width (In.) 24.10
  • Dia. (In.) 14
  • Includes Projection Lens Set, Work Stage, Power Cord, Halogen Bulb, Fuse, Grounding Wire, Hex Wrench
  • Length (In.) 24.10
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width (In.) 24.10
Dia. (In.) 14
Length (In.) 24.10
Height (In.) 45.6
Depth (In.) 48.80
Table Size 16 in x 6 in
Screen Size 14 in

Description

The Mitutoyo 64PKA087 Profile Projector and 2D Data Processing Unit is a high-performance optical comparator that provides the user with enhanced accuracy. The Profile Projector comes complete with a QM data processing unit, allowing you to process two-dimensional coordinate data on the computer screen. This feature will help streamline your workflow by eliminating the need for cumbersome calculations. It also features an illuminated working area of 16 in x 6 in., which will allow you to take measurements more accurately. The 24V, 150W Halogen Bulb illuminates both the surface and contour of your workpiece. The Mitutoyo 64PKA087 Profile Projector is ideal for thread pitch measurements, so you can be sure it's exactly what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.