Shop All Precision Measuring Accessories
Mitutoyo
Parts, 4 pcs.
Mfr # 157-904
Zoro # G7767212
Free Shipping & Returns
$1,250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 2
- Special Features each set consists of 4 thicknesses
- Length (In.) 4
- Width (In.) 2
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 157-904
- Zoro # G7767212
- UPC # 603908047988
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Height (In.) | 2 |
Length (In.) | 4 |
Width (In.) | 2 |
Overall Width | 2 |
Overall Length | 4 |
Overall Height | 2 |
Details
Item | 4 PCS/SET |
Special Features | each set consists of 4 thicknesses |
Color | White |
Standards | 25-50mm |
Weight | 1 |
Description
Parts,4 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 5/8" AR-10 C2 Carbide Tipped Single Point Brazed Tool Bit (2008-0020)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6 Bright 1/2x1/2x1-1/4x3-1/4 (C30831)
- PROTO Ratcheting Wrench, Head Size 10mm (JSCVM10F)
- JACOBS KK Chuck Key (JCM30052AP)
- MITUTOYO USB-ITN-E (06AFM380E)
- MITUTOYO Setting Ring, 5mm (177-205)
- MITUTOYO Holder And Wire Set, TPI 6 (64AAA234)
- MITUTOYO 40In.Dm Scale Unit/Multi-Functionhor (572-477)
- MITUTOYO Extension Adapter/Digimatic Cable (02ADF640)
- MITUTOYO SPC Mini Processor, DP-1VR (264-505A)
- INSIZE Depth Base Attachment (6140)
- Mitutoyo Set Up & Alignment Tools