Shop All Micrometers
Mitutoyo
Parts, 4 pcs.
Mfr # 133-903
Zoro # G7765130
Free Shipping & Returns
$676.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"/0.01mm
- Range 2 to 6"
- Features Carbide Tipped Measuring Faces, Clear, Crisp Graduations on the Satinchrome Finished Micrometer Head
- Lock Nut Type Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 133-903
- Zoro # G7765130
- UPC # 603908034735
- Country of Origin Japan
- Category Micrometers
Details
Item | Tubular Inside Micrometer Set |
Resolution | 0.001"/0.01mm |
Range | 2 to 6" |
Features | Carbide Tipped Measuring Faces, Clear, Crisp Graduations on the Satinchrome Finished Micrometer Head |
Includes | (4) Micrometers (133-223, 133-224,133-225, 133-226), (1) Fitted Case |
Lock Nut Type | Clamp |
Description
Parts,4 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG Offset Ratchet 1/2"x9/16" 12PT Box Wr (KHROW-1618DH)
- EREM Side Cutter (622N)
- BONDHUS Hextender 5/16In (22313)
- MICRO 100 Brazed Tool Bit, AR, 3.5 In L, 1/2 In W (AR-8)
- MITUTOYO 0 to 1/.0001" Deep Thrt. Mic S.A And S (118-120)
- MITUTOYO Electronic Digital Micrometer, Anvil Flat (326-351-30)
- MITUTOYO Digi Spline Mic 0-25Mm Ip-65 (331-251-30)
- MITUTOYO 9 to 10/.001" O. Mic R (103-186)
- MITUTOYO Inside Micrometer, 0.001 ", Steel (145-195)
- MITUTOYO 4 to 52/.001" Inside Micrometer Ext. Rod (139-180)
- MITUTOYO Micrometer, Inside, 175-200/.01mm (133-148)
- Mitutoyo Micrometers & Sets