Shop All Micrometers
Mitutoyo
Parts, 3 pcs.
Mfr # 193-915
Zoro # G7769820
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.01mm/0.001mm/0.001"/0.0001"
- Operation Mechanical, Digital
- Features Mechanical Digit Counter For Quick And Error Free Reading
- Includes (1) Standard Bar, (1) Fitted Plastic Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 193-915
- Zoro # G7769820
- UPC # 603908061151
- Country of Origin Japan
- Category Micrometers
Details
Item | Digital Outside Micrometer Set |
Resolution | 0.01mm/0.001mm/0.001"/0.0001" |
Range | 0 to 75mm |
Operation | Mechanical, Digital |
Features | Mechanical Digit Counter For Quick And Error Free Reading |
Includes | (1) Standard Bar, (1) Fitted Plastic Case |
Description
Parts,3 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH 21 Ga. 21 deg Framing Nailer Kit (BTF83PL)
- MILWAUKEE TOOL Straight Auger For 1-1/4" Sectional Cable (48-53-4830)
- NUPLA Soft Face Sledge, 20 lb., 32-1/2 In, Fiber (6894288)
- WESTWARD Combination Wrench, 2-3/16", SAE, 12 pt. (54RZ04)
- MITUTOYO 11 to 12/.0001" O. Mic R (103-226)
- MITUTOYO Micrometer, Outside, 25" (103-201)
- MITUTOYO Digital Micrometer, 1 to 2In, 0.00005, SPC (293-331-30)
- MITUTOYO Digital Micrometer, Uni-Mike, 1", SPC (317-351-30)
- MITUTOYO Micrometer, In, Caliper Type, 150-175/.01mm (145-191)
- MITUTOYO Micrometer, Outside, 0-1", 0.001", ft. (102-325)
- ASIMETO Painted Cast Iron Base Asimeto Micrometer Stand (7109021)
- Mitutoyo Micrometers