Shop All Precision Measuring Accessories
Mitutoyo
Parts, 167-913, 11 pcs.
Mfr # 167-913
Zoro # G7799561
product price: $457.99
/ea
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Features micrometer standards set
- Length (In.) 13.5
- Height (In.) 1.5
- Color Black
- Width (In.) 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 167-913
- Zoro # G7799561
- UPC # 603908051039
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 13.5 |
Height (In.) | 1.5 |
Width (In.) | 8.5 |
Details
Item | 11 PCS/SET |
Special Features | micrometer standards set |
Color | Black |
Description
Parts,167-913,11 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide (VNMG331ML)
- ITOOL MILWAUKEE 4004 CORE DRILL MOTOR (SP-174)
- CRAFTSMAN Folding Hex Key Set, 25-Key, PK3 (CMHT26004)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 7/16" (09804)
- MITUTOYO SPC Connecting Cable, 80 In, w/Data Switch (959150)
- MITUTOYO U-Wave Connecting Cable B for 5RCE9 (02AZD790B)
- MITUTOYO SPC Cable, 80 In, For 543 IDF Series (965014)
- MITUTOYO Connection Unit, 1.030" D, 0.500" H (02AZF300)
- MITUTOYO SPC Cable, 40 In, For 570/543/575/572 (905338)
- MITUTOYO USB Input Tool, 35 In L (264-020)
- MITUTOYO Support Foot Set (12AAA216)
- Mitutoyo Precision Measuring Accessories